GARANT Master Tap INOX machine tap HSS-E-PM 3/8-16

Article no.: 137857 3/8-16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
48 pieces in stock

Select article variation and quantity

UNC Unit price incl. VAT
  • Thread type: UNC
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 371
  • Tolerance class: 2BX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Tap
Thread size 3/8-16 UNC
Coating TiAlN
Thread type UNC
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 371
Tolerance class 2BX
Taper lead form C
Helix angle 45 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2.5×D for blind holes
Cutting direction right-hand
Thread pitch 1.587 mm
Threads per inch 16
Thread ⌀ 9.53 mm
Overall length L 100 mm
Shank ⌀ Ds 9 mm
Shank square □ 7 mm
Tapping hole ⌀ 8 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring blue
Number of cutting edges Z 3
Thread depth 23.83 mm
Type of product Tap

Identification numbers & Classifications

Article number 137857 3/8-16
EAN / GTIN 4062406210083
Manufacturer number 137857 3/8-16

Application Table

Aluminium (short chipping)
N
28
Steel < 750 N/mm²
P
23
Steel < 900 N/mm²
P
23
Steel < 1100 N/mm²
P
12
INOX < 900 N/mm²
M
11
INOX > 900 N/mm²
M
9
Oil
 
wet maximum
 

Description

Version:

High-performance tap, specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. The 45° helix angle of the flutes facilitates chip formation especially in ductile austenitic CrNi steels.
  • HSS-E-PM tool material for maximum wear resistance.
  • The latest generation of TiAlN multi-layer coating.
  • Parameterised flute geometry for optimum chip formation and rigidity.

Application:

For UNC uniform coarse threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Tap INOX machine tap HSS-E-PM 3/8-16

GARANT Master Tap INOX machine tap HSS-E-PM 3/8-16

on request
In stock
48 pieces in stock
US $ 29.82
plus VAT at the current rate Prices plus delivery costs
on request
In stock
105 pieces in stock
US $ 40.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
55 pieces in stock
US $ 20.61
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 3 3 3
Coating TiAlN AlTiX TiN
Overall length L 100 100 100
Thread type UNC UNC UNC
Standard DIN 371 DIN 371 DIN 371
Shank square □ 7 8 5.5
Application for type of drilling up to 2.5×D for blind holes up to 2.5×D for blind holes up to 2.5×D for blind holes

From the same series "Master Tap" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart