{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Tap | |
Thread size | 1/4-20 UNC | |
Coating | TiAlN | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 371 | |
Tolerance class | 2BX | |
Taper lead form | C | |
Helix angle | 45 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.27 mm | |
Threads per inch | 20 | |
Thread ⌀ | 6.35 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 7 mm | |
Shank square □ | 5.5 mm | |
Tapping hole ⌀ | 5.1 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | blue | |
Number of cutting edges Z | 3 | |
Thread depth | 15.9 mm | |
Type of product | Tap |
Article number | 137857 1/4-20 | |
EAN / GTIN | 4062406210069 | |
Manufacturer number | 137857 1/4-20 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Master Tap INOX machine tap HSS-E-PM 1/4-20
on request
In stock
16 pieces in stock
US $ 26.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
70 pieces in stock
US $ 34.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
74 pieces in stock
US $ 13.15
plus VAT at the current rate
Prices plus delivery costs
|
|
Thread ⌀ | 6.35 | 6.35 | 6.35 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Shank square □ | 5.5 | 5.5 | 5.5 |
Cutting direction | right-hand | right-hand | right-hand |
Helix angle | 45 | 40 | 40 |
Thread depth | 15.9 | 15.9 | 15.9 |
Type of product | Tap | Tap | Tap |