{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Tap | |
Thread size | G5/8 | |
Coating | AlTiX | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS E PM | |
Standard | DIN 5156 | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.814 mm | |
Threads per inch | 14 | |
Thread ⌀ | 22.91 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 18 mm | |
Shank square □ | 14.5 mm | |
Tapping hole ⌀ | 21 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | green | |
Number of cutting edges Z | 4 | |
Thread depth | 57.28 mm | |
Type of product | Tap |
Article number | 137805 G5/8 | |
EAN / GTIN | 4045197901125 | |
Manufacturer number | 137805 G5/8 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Master Tap machine tap HSS-E-PM Form C, AlTiX, G: G5/8
on request
In stock
8 pieces in stock
US $ 298.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
53 pieces in stock
US $ 328.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
US $ 179.06
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 4 | 5 | 4 |
Number of clamping slots | 4 | 5 | 4 |
Coating | AlTiX | TiAlN | TiN |
Threads per inch | 14 | 14 | 14 |
Overall length L | 125 mm | 125 mm | 125 mm |
Thread pitch | 1.814 mm | 1.814 mm | 1.814 mm |
Application for type of drilling | up to 2.5×D for blind holes | up to 2.5×D for blind holes | up to 2.5×D for blind holes |