{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Tap | |
Thread size | G1/2 | |
Coating | AlTiX | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS E PM | |
Standard | DIN 5156 | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.814 mm | |
Threads per inch | 14 | |
Thread ⌀ | 20.96 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 16 mm | |
Shank square □ | 12 mm | |
Tapping hole ⌀ | 19 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Number of cutting edges Z | 3 | |
Thread depth | 52.4 mm | |
Type of product | Tap |
Article number | 137805 G1/2 | |
EAN / GTIN | 4045197901118 | |
Manufacturer number | 137805 G1/2 |
This article |
Recommendations |
|||
---|---|---|---|---|
GARANT Master Tap machine tap HSS-E-PM Form C, AlTiX, G: G1/2
on request
In stock
137 pieces in stock
US $ 230.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
US $ 253.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
90 pieces in stock
US $ 126.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
US $ 244.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of clamping slots | 3 | 5 | 3 | 4 |
Colour ring | green | blue | green | red |
Thread type | G | G | G | G |
Thread size | G1/2 | G1/2 | G1/2 | G1/2 |
Through-coolant | no | no | no | no |
Tapping hole ⌀ | 19 mm | 19 mm | 19 mm | 19 mm |
Standard | DIN 5156 | DIN 5156 | DIN 5156 | DIN 5156 |