{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Tap | |
Thread size | G5/8 | |
Coating | TiAlN | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS E PM | |
Standard | DIN 5156 | |
Taper lead form | C | |
Helix angle | 45 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.814 mm | |
Threads per inch | 14 | |
Thread ⌀ | 22.91 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 18 mm | |
Shank square □ | 14.5 mm | |
Tapping hole ⌀ | 21 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 5 | |
Colour ring | blue | |
Number of cutting edges Z | 5 | |
Thread depth | 57.28 mm | |
Type of product | Tap |
Article number | 137750 G5/8 | |
EAN / GTIN | 4062406081881 | |
Manufacturer number | 137750 G5/8 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Master Tap INOX machine tap HSS-E-PM Form C G5/8
on request
In stock
53 pieces in stock
US $ 328.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
US $ 298.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
US $ 179.06
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 5 | 4 | 4 |
Number of clamping slots | 5 | 4 | 4 |
Flank angle | 55 | 55 | 55 |
Overall length L | 125 | 125 | 125 |
Thread type | G | G | G |
Shank square □ | 14.5 | 14.5 | 14.5 |
Cutting direction | right-hand | right-hand | right-hand |