{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M18×1.5 | |
Coating | TiN | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.5 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 14 mm | |
Shank square □ | 11 mm | |
Tapping hole ⌀ | 16.5 mm | |
Thread ⌀ | 18 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | green | |
Series | Pro Tap | |
Number of cutting edges Z | 4 | |
Thread depth | 45 mm | |
Type of product | Tap |
Article number | 137170 18X1,5 | |
EAN / GTIN | 4062406374662 | |
Manufacturer number | 137170 18X1,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() HOLEX Pro Tap machine tap HSS-E 6H 18X1,5
on request
In stock
47 pieces in stock
US $ 103.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
US $ 102.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
76 pieces in stock
US $ 94.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
453 pieces in stock
US $ 105.44
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiN | nitrided | vaporised | vaporised |
Thread pitch | 1.5 | 1.5 | 1.5 | 1.5 |
Tapping hole ⌀ | 16.5 | 16.5 | 16.5 | 16.5 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Shank square □ | 11 | 11 | 11 | 11 |
Tool material | HSS E | HSS E | HSS E | HSS E |
Shank ⌀ Ds | 14 | 14 | 14 | 14 |