{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M12×1.25 | |
Coating | TiN | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.25 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 9 mm | |
Shank square □ | 7 mm | |
Tapping hole ⌀ | 10.8 mm | |
Thread ⌀ | 12 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Series | Pro Tap | |
Number of cutting edges Z | 3 | |
Thread depth | 30 mm | |
Type of product | Tap |
Article number | 137170 12X1,25 | |
EAN / GTIN | 4062406374624 | |
Manufacturer number | 137170 12X1,25 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() HOLEX Pro Tap machine tap HSS-E 6H 12X1,25
on request
In stock
55 pieces in stock
US $ 46.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
83 pieces in stock
US $ 50.04
plus VAT at the current rate
Prices plus delivery costs
|
|
Taper lead form | C | C |
Coating | TiN | nitrided |
Colour ring | green | white |
Thread pitch | 1.25 | 1.25 |
Through-coolant | no | no |
Standard | DIN 374 | DIN 374 |
Thread depth | 30 | 36 |