Machine tap HSS-E 6X0,75

Article no.: 137050 6X0,75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
109 pieces in stock

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 374
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M6×0.75
Coating vaporised
Thread type MF
Flank angle 60 degrees
Tool material HSS E
Standard DIN 374
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2×D for blind holes
Cutting direction right-hand
Thread pitch 0.75 mm
Overall length L 80 mm
Shank ⌀ Ds 4.5 mm
Shank square □ 3.4 mm
Tapping hole ⌀ 5.2 mm
Thread ⌀ 6 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring blue
Number of cutting edges Z 3
Thread depth 12 mm
Type of product Tap

Identification numbers & Classifications

Article number 137050 6X0,75
EAN / GTIN 4045197079497
Manufacturer number 137050 6X0,75

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Steel < 900 N/mm²
P
15
INOX < 900 N/mm²
M
6
CuZn
N
13
Oil
 
wet maximum
 

Description

Version:

Surface vaporised for reduced edge build-up.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap HSS-E 6X0,75

Machine tap HSS-E 6X0,75

on request
In stock
109 pieces in stock
US $ 37.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
77 pieces in stock
US $ 28.79
plus VAT at the current rate Prices plus delivery costs
on request
In stock
143 pieces in stock
US $ 32.51
plus VAT at the current rate Prices plus delivery costs
on request
In stock
50 pieces in stock
US $ 23.20
plus VAT at the current rate Prices plus delivery costs
Number of clamping slots 3 4 3 3
Colour ring blue white yellow green
Through-coolant no no no no
Shank square □ 3.4 3.4 3.4 3.4
Cutting direction right-hand right-hand right-hand right-hand
Tolerance class ISO 2 6H ISO 2X 6HX ISO 2 6H ISO 2 6H
Thread depth 12 18 18 15

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart