Machine tap HSS-E 22X1,5

Article no.: 137050 22X1,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
50 pieces in stock

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 374
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M22×1.5
Coating vaporised
Thread type MF
Flank angle 60 degrees
Tool material HSS E
Standard DIN 374
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2×D for blind holes
Cutting direction right-hand
Thread pitch 1.5 mm
Overall length L 125 mm
Shank ⌀ Ds 18 mm
Shank square □ 14.5 mm
Tapping hole ⌀ 20.5 mm
Thread ⌀ 22 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 4
Colour ring blue
Number of cutting edges Z 4
Thread depth 44 mm
Type of product Tap

Identification numbers & Classifications

Article number 137050 22X1,5
EAN / GTIN 4045197079596
Manufacturer number 137050 22X1,5

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Steel < 900 N/mm²
P
15
INOX < 900 N/mm²
M
6
CuZn
N
13
Oil
 
wet maximum
 

Description

Version:

Surface vaporised for reduced edge build-up.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap HSS-E 22X1,5

Machine tap HSS-E 22X1,5

on request
In stock
50 pieces in stock
US $ 154.85
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock
US $ 159.97
plus VAT at the current rate Prices plus delivery costs
on request
In stock
57 pieces in stock
US $ 137.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock
US $ 157.47
plus VAT at the current rate Prices plus delivery costs
Number of clamping slots 4 5 4 4
Flank angle 60 60 60 60
Thread pitch 1.5 1.5 1.5 1.5
Cutting direction right-hand right-hand right-hand right-hand
Thread depth 44 66 66 55
Application for type of drilling up to 2×D for blind holes up to 3×D for blind holes ;up to 3×D for through holes up to 3×D for blind holes up to 2.5×D for blind holes
Type of product Tap Tap Tap Tap

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart