{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M16×1.5 | |
Coating | vaporised | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.5 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 12 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ | 14.5 mm | |
Thread ⌀ | 16 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | blue | |
Number of cutting edges Z | 3 | |
Thread depth | 32 mm | |
Type of product | Tap |
Article number | 137050 16X1,5 | |
EAN / GTIN | 4045197079565 | |
Manufacturer number | 137050 16X1,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Machine tap HSS-E 16X1,5
on request
In stock
258 pieces in stock
US $ 80.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
58 pieces in stock
US $ 77.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
178 pieces in stock
US $ 73.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
125 pieces in stock
US $ 74.41
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining |
Coating | vaporised | nitrided | vaporised | TiN |
Thread type | MF | MF | MF | MF |
Thread standard | DIN 13 | DIN 13 | DIN 13 | DIN 13 |
Thread pitch | 1.5 | 1.5 | 1.5 | 1.5 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Type of product | Tap | Tap | Tap | Tap |