{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M14×1.5 | |
Coating | vaporised | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.5 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 11 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ | 12.5 mm | |
Thread ⌀ | 14 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | blue | |
Number of cutting edges Z | 3 | |
Thread depth | 28 mm | |
Type of product | Tap |
Article number | 137050 14X1,5 | |
EAN / GTIN | 4045197079558 | |
Manufacturer number | 137050 14X1,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Machine tap HSS-E 14X1,5
on request
In stock
177 pieces in stock
US $ 64.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
92 pieces in stock
US $ 60.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
231 pieces in stock
US $ 56.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
64 pieces in stock
US $ 61.17
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | vaporised | nitrided | vaporised | TiN |
Flank angle | 60 | 60 | 60 | 60 |
Thread type | MF | MF | MF | MF |
Thread size | M14×1.5 | M14×1.5 | M14×1.5 | M14×1.5 |
Tapping hole ⌀ | 12.5 | 12.5 | 12.5 | 12.5 |
Tool material | HSS E | HSS E | HSS E | HSS E |
Type of product | Tap | Tap | Tap | Tap |