GARANT Master Tap SteelHT machine tap HSS-E-PM Form C 6HX 30X1,5

Article no.: 136350 30X1,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 374
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M30×1.5
Coating TiAlN
Thread type MF
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 374
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2×D for blind holes
Cutting direction right-hand
Thread pitch 1.5 mm
Overall length L 150 mm
Shank ⌀ Ds 22 mm
Shank square □ 18 mm
Tapping hole ⌀ 28.5 mm
Thread ⌀ 30 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 4
Colour ring red
Series Master Tap
Number of cutting edges Z 4
Thread depth 75 mm
Type of product Tap

Identification numbers & Classifications

Article number 136350 30X1,5
EAN / GTIN 4062406237431
Manufacturer number 136350 30X1,5

Application Table

Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
20
Steel < 1100 N/mm²
P
15
Steel < 1400 N/mm²
P
12
Steel < 50 HRC
H
5
TOOLOX 33
H
15
TOOLOX 44
H
5
INOX > 900 N/mm²
M
7
Ti > 850 N/mm²
S
5
Oil
 
wet maximum
 

Description

Version:

High-performance tap, specially developed for use in steels with high tensile strength and for difficult-to-machine materials. Sturdy design with optimised guide thread to avoid chips jamming.
  • HSS-E-PM tool material – for very high cutting edge stability.
  • Optimised honed cutting edges.
  • TiAlN coating – for maximum wear protection.

Recommendation:

For TOOLOX materials we recommend deviating from the DIN data (see table) by selecting a larger tapping hole ⌀.

Note:

For TOOLOX materials: do not exceed the maximum thread depth of 2×D!

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Tap Steel<sup>HT</sup> machine tap HSS-E-PM Form C 6HX 30X1,5

GARANT Master Tap SteelHT machine tap HSS-E-PM Form C 6HX 30X1,5

on request
In stock
15 pieces in stock
US $ 370.14
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 454.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
56 pieces in stock
US $ 363.93
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 350.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
US $ 310.75
plus VAT at the current rate Prices plus delivery costs
Colour ring red pink green blue green
Thread type MF MF MF MF MF
Thread size M30×1.5 M30×1.5 M30×1.5 M30×1.5 M30×1.5
Cutting direction right-hand right-hand right-hand right-hand right-hand
Tool material HSS E PM HSS E PM HSS E PM HSS E PM HSS E
Helix angle 40 20 40 45 40
Application for type of drilling up to 2×D for blind holes up to 2×D for blind holes up to 2.5×D for blind holes up to 3×D for through holes up to 2.5×D for blind holes

From the same series "Master Tap" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart