{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M6×0.75 | |
Coating | TiCN | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 0.75 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 4.5 mm | |
Shank square □ | 3.4 mm | |
Tapping hole ⌀ | 5.2 mm | |
Thread ⌀ | 6 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | red | |
Number of cutting edges Z | 3 | |
Thread depth | 12 mm | |
Type of product | Tap |
Article number | 136270 6X0,75 | |
Manufacturer number | 136270 6X0,75 |
This article |
Recommendations |
|||
---|---|---|---|---|
Machine tap HSS-E, TiCN, MF: 6X0,75 |
on request
In stock
67 pieces in stock
US $ 28.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
77 pieces in stock
US $ 37.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
US $ 23.20
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of clamping slots | 3 | 4 | 3 | 3 |
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining |
Flank angle | 60 degrees | 60 degrees | 60 degrees | 60 degrees |
Thread type | MF | MF | MF | MF |
Thread size | M6×0.75 | M6×0.75 | M6×0.75 | M6×0.75 |
Tool material | HSS E | HSS E | HSS E PM | HSS E |
Application for type of drilling | up to 2×D for blind holes | up to 3×D for blind holes; up to 3×D for through holes | up to 2.5×D for blind holes | up to 2.5×D for blind holes |