{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M8×0.5 | |
Coating | uncoated | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 0.5 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 6 mm | |
Shank square □ | 4.9 mm | |
Tapping hole ⌀ | 7.5 mm | |
Thread ⌀ | 8 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Series | CleverTap | |
Number of cutting edges Z | 3 | |
Thread depth | 20 mm | |
Type of product | Taps |
Article number | 136255 8X0,5 | |
EAN / GTIN | 4067263162117 | |
Manufacturer number | 136255 8X0,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() HOLEX Clever Tap machine tap 8X0,5
on request
In stock
50 pieces in stock
US $ 26.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
38 pieces in stock
US $ 48.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
113 pieces in stock
US $ 42.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
74 pieces in stock
US $ 26.53
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 80 | 50 | 80 | 80 |
Thread size | M8×0.5 | M8×0.5 | M8×0.5 | M8×0.5 |
Thread standard | DIN 13 | DIN 13 | DIN 13 | DIN 13 |
Tapping hole ⌀ | 7.5 | 7.5 | 7.5 | 7.5 |
Standard | DIN 374 | DIN 2181 | DIN 374 | DIN 374 |
Thread depth | 20 | 16 | 24 | 24 |
Type of product | Taps | Tap | Tap | Taps |