{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M6×0.75 | |
Coating | uncoated | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 0.75 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 4.5 mm | |
Shank square □ | 3.4 mm | |
Tapping hole ⌀ | 5.2 mm | |
Thread ⌀ | 6 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Series | CleverTap | |
Number of cutting edges Z | 3 | |
Thread depth | 15 mm | |
Type of product | Taps |
Article number | 136255 6X0,75 | |
EAN / GTIN | 4067263162100 | |
Manufacturer number | 136255 6X0,75 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HOLEX Clever Tap machine tap 6X0,75
on request
In stock
39 pieces in stock
US $ 19.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
40 pieces in stock
US $ 62.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
165 pieces in stock
US $ 33.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Taper lead form | C | C | C |
Number of cutting edges Z | 3 | 3 | 3 |
Overall length L | 80 | 80 | 80 |
Thread standard | DIN 13 | DIN 13 | DIN 13 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Helix angle | 40 | 15 | 40 |
Application for type of drilling | up to 2.5×D for blind holes | up to 2×D for blind holes | up to 3×D for blind holes |