HOLEX Clever Tap machine tap 18X1,5

Article no.: 136255 18X1,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
48 pieces in stock

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 374
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M18×1.5
Coating uncoated
Thread type MF
Flank angle 60 degrees
Tool material HSS E
Standard DIN 374
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2.5×D for blind holes
Cutting direction right-hand
Thread pitch 1.5 mm
Overall length L 110 mm
Shank ⌀ Ds 14 mm
Shank square □ 11 mm
Tapping hole ⌀ 16.5 mm
Thread ⌀ 18 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 4
Colour ring without
Series CleverTap
Number of cutting edges Z 4
Thread depth 45 mm
Type of product Taps

Identification numbers & Classifications

Article number 136255 18X1,5
EAN / GTIN 4067263162254
Manufacturer number 136255 18X1,5

Application Table

Aluminium
N
13
Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
12
Steel < 750 N/mm²
P
12
Steel < 900 N/mm²
P
6
Oil
 
wet maximum
 

Description

Version:

HOLEX Clever Tap:
Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-coloured – tempered thread profile.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Clever Tap machine tap  18X1,5

HOLEX Clever Tap machine tap 18X1,5

on request
In stock
48 pieces in stock
US $ 78.12
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 143.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
74 pieces in stock
US $ 97.51
plus VAT at the current rate Prices plus delivery costs
Taper lead form C C C
Flank angle 60 60 60
Thread type MF MF MF
Through-coolant no no no
Cutting direction right-hand right-hand right-hand
Tool material HSS E HSS E HSS E
Shank ⌀ Ds 14 14 14

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart