{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M10×1.25 | |
Coating | uncoated | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.25 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 7 mm | |
Shank square □ | 5.5 mm | |
Tapping hole ⌀ | 8.8 mm | |
Thread ⌀ | 10 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Series | CleverTap | |
Number of cutting edges Z | 3 | |
Thread depth | 25 mm | |
Type of product | Taps |
Article number | 136255 10X1,25 | |
EAN / GTIN | 4067263162155 | |
Manufacturer number | 136255 10X1,25 |
This article |
Recommendations |
|
---|---|---|
HOLEX Clever Tap machine tap 10X1,25
on request
In stock
231 pieces in stock
US $ 30.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
96 pieces in stock
US $ 88.56
plus VAT at the current rate
Prices plus delivery costs
|
|
Taper lead form | C | C |
Number of cutting edges Z | 3 | 3 |
Coating | uncoated | uncoated |
Flank angle | 60 | 60 |
Thread type | MF | MF |
Standard | DIN 374 | DIN 374 |
Type of product | Taps | Tap |