{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M5 LH | |
Coating | vaporised | |
Thread type | M-LH | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 371 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes | |
Cutting direction | left-hand | |
Thread pitch | 0.8 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 6 mm | |
Shank square □ | 4.9 mm | |
Tapping hole ⌀ | 4.2 mm | |
Thread ⌀ | 5 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Number of cutting edges Z | 3 | |
Thread depth | 15 mm | |
Type of product | Tap |
Article number | 136180 M5 | |
EAN / GTIN | 4045197078407 | |
Manufacturer number | 136180 M5 |
This article |
Recommendations |
||
---|---|---|---|
Machine tap, left-hand thread HSS-E 6H, vaporised, M-LH: M5
on request
In stock
40 pieces in stock
US $ 57.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,015 pieces in stock
US $ 35.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,708 pieces in stock
US $ 7.42
plus VAT at the current rate
Prices plus delivery costs
|
|
Taper lead form | C | C | C |
Number of cutting edges Z | 3 | 3 | 2 |
Colour ring | green | green | green |
Flank angle | 60 degrees | 60 degrees | 60 degrees |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Thread depth | 15 mm | 15 mm | 15 mm |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm |