{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gewindegröße | M16 | |
Beschichtung | TiAlN | |
Gewindeart | M | |
Flank angle | 60 degrees | |
Schneidstoff | HSS E PM | |
Standard | Manufacturer’s standard | |
Thread standard | DIN 13 | |
Toleranzklasse | ISO 2X 6HX | |
Taper lead form | C | |
Spiralwinkel | 40 degrees | |
Schaft | DIN 1835 B to h6 | |
Innenkühlung | no | |
Application for type of drilling | up to 3×D for blind holes | |
Schneidrichtung | right-hand | |
Gewindesteigung | 2 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 12 mm | |
Tapping hole ⌀ | 14 mm | |
Thread ⌀ | 16 mm | |
Schafttoleranz | h6 | |
Type of threading tool | Machine tap for synchronous machining | |
Number of clamping slots | 4 | |
Colour ring | green | |
Number of cutting edges Z | 4 | |
Thread depth | 48 mm | |
Type of product | Tap |
Article number | 136171 M16 | |
EAN / GTIN | 4045197867551 | |
Manufacturer number | 136171 M16 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |