GARANT Master Tap machine tap HSS-E-PM Form E 6HX, AlTiX, M: M14

Article no.: 136152 M14
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
120 pieces in stock

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 376
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M14
Coating AlTiX
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 376
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form E
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2.5×D for blind holes
Cutting direction right-hand
Thread pitch 2 mm
Overall length L 110 mm
Shank ⌀ Ds 11 mm
Shank square □ 9 mm
Tapping hole ⌀ 12 mm
Thread ⌀ 14 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring green
Series Master Tap
Number of cutting edges Z 3
Thread depth 35 mm
Type of product Tap

Identification numbers & Classifications

Article number 136152 M14
EAN / GTIN 4045197900272
Manufacturer number 136152 M14

Application Table

Alu plastics
N
22
Aluminium (short chipping)
N
25
Alu > 10% Si
N
15
Steel < 500 N/mm²
P
22
Steel < 750 N/mm²
P
22
Steel < 900 N/mm²
P
18
Steel < 1100 N/mm²
P
8
Steel < 1400 N/mm²
P
6
INOX < 900 N/mm²
M
7
INOX > 900 N/mm²
M
6
GG(G)
K
15
CuZn
N
15
Uni
 
Oil
 
wet maximum
 

Description

Version:

Universal taps, designed for use in a wide spectrum of materials with high process reliability.
  • HSS-E-PM tool material for a high degree of wear resistance.
  • Reduced coefficient of friction due to the new high-performance coating.
  • Special geometry for optimum swarf evacuation.

Form E (1.5-2 turns lead chamfer)

Downloads & documents

From the same series "Master Tap" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart