{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M2.5 | |
Coating | AlTiX | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 371 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 0.45 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 2.8 mm | |
Shank square □ | 2.1 mm | |
Tapping hole ⌀ | 2.05 mm | |
Thread ⌀ | 2.5 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 2 | |
Colour ring | green | |
Series | Master Tap | |
Number of cutting edges Z | 2 | |
Thread depth | 6.25 mm | |
Type of product | Tap |
Article number | 135960 M2,5 | |
EAN / GTIN | 4045197984289 | |
Manufacturer number | 135960 M2,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Master Tap machine tap HSS-E-PM Form C, AlTiX, M: M2,5
on request
In stock
358 pieces in stock
US $ 44.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
67 pieces in stock
US $ 30.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
136 pieces in stock
US $ 54.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
229 pieces in stock
US $ 70.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
188 pieces in stock
US $ 49.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
71 pieces in stock
US $ 27.80
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of clamping slots | 2 | 3 | 3 | 3 | 3 | 3 |
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining |
Coating | AlTiX | vaporised | nitrided | TiCN | TiAlN | TiN |
Colour ring | green | yellow | pink | pink | blue | green |
Thread standard | DIN 13 | DIN 13 | DIN 13 | DIN 13 | DIN 13 | DIN 13 |
Tapping hole ⌀ | 2.05 mm | 2.05 mm | 2.05 mm | 2.05 mm | 2.05 mm | 2.05 mm |
Cutting direction | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |