HOLEX Pro Tap machine tap HSS-E 9/16-18

Article no.: 133425 9/16-18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Select article variation and quantity

UNF Unit price incl. VAT
  • Thread type: UNF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 376
  • Tolerance class: 2B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Tap
Thread size 9/16-18 UNF
Coating TiN
Thread type UNF
Flank angle 60 degrees
Tool material HSS E
Standard DIN 376
Tolerance class 2B
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.411 mm
Threads per inch 18
Thread ⌀ 14.29 mm
Overall length L 100 mm
Shank ⌀ Ds 11 mm
Shank square □ 9 mm
Tapping hole ⌀ 12.9 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Number of cutting edges Z 3
Thread depth 57.16 mm
Type of product Tap

Identification numbers & Classifications

Article number 133425 9/16-18
EAN / GTIN 4062406374365
Manufacturer number 133425 9/16-18

Application Table

Alu plastics
N
24
Aluminium (short chipping)
N
25
Alu > 10% Si
N
10
Steel < 500 N/mm²
P
24
Steel < 750 N/mm²
P
20
Steel < 900 N/mm²
P
15
Steel < 1100 N/mm²
P
8
INOX < 900 N/mm²
M
8
CuZn
N
15
Uni
 
Oil
 
wet maximum
 

Description

Version:

HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating.

Application:

For UNF unified fine threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Tap machine tap HSS-E 9/16-18

HOLEX Pro Tap machine tap HSS-E 9/16-18

on request
In stock
12 pieces in stock
US $ 40.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 62.71
plus VAT at the current rate Prices plus delivery costs
Type of threading tool Machine tap for dynamic machining Machine tap for dynamic machining
Threads per inch 18 18
Thread pitch 1.411 1.411
Through-coolant no no
Tolerance class 2B 2BX
Thread depth 57.16 57.16
Application for type of drilling up to 3×D for through holes up to 3×D for through holes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart