HOLEX Pro Tap machine tap HSS-E 1/2-20

Article no.: 133425 1/2-20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock

Select article variation and quantity

UNF Unit price incl. VAT
  • Thread type: UNF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 376
  • Tolerance class: 2B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Tap
Thread size 1/2-20 UNF
Coating TiN
Thread type UNF
Flank angle 60 degrees
Tool material HSS E
Standard DIN 376
Tolerance class 2B
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.95 mm
Threads per inch 20
Thread ⌀ 12.7 mm
Overall length L 100 mm
Shank ⌀ Ds 9 mm
Shank square □ 7 mm
Tapping hole ⌀ 11.5 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Number of cutting edges Z 3
Thread depth 38.1 mm
Type of product Tap

Identification numbers & Classifications

Article number 133425 1/2-20
EAN / GTIN 4062406374358
Manufacturer number 133425 1/2-20

Application Table

Alu plastics
N
24
Aluminium (short chipping)
N
25
Alu > 10% Si
N
10
Steel < 500 N/mm²
P
24
Steel < 750 N/mm²
P
20
Steel < 900 N/mm²
P
15
Steel < 1100 N/mm²
P
8
INOX < 900 N/mm²
M
8
CuZn
N
15
Uni
 
Oil
 
wet maximum
 

Description

Version:

HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating.

Application:

For UNF unified fine threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Tap machine tap HSS-E 1/2-20

HOLEX Pro Tap machine tap HSS-E 1/2-20

on request
In stock
15 pieces in stock
US $ 33.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
US $ 55.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock
US $ 50.49
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 3 4 3
Thread size 1/2-20 UNF 1/2-20 UNF 1/2-20 UNF
Shank square □ 7 7 7
Tool material HSS E HSS E PM HSS E PM
Tolerance class 2B 2BX 2BX
Thread depth 38.1 38.1 38.1
Series Pro Tap Master Tap Master Tap

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart