{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Tap | |
Thread size | 7/16-20 UNF | |
Coating | TiAlN | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 374 | |
Tolerance class | 2BX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.27 mm | |
Threads per inch | 20 | |
Thread ⌀ | 11.11 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 8 mm | |
Shank square □ | 6.2 mm | |
Tapping hole ⌀ | 9.9 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | blue | |
Number of cutting edges Z | 3 | |
Thread depth | 33.33 mm | |
Type of product | Tap |
Article number | 133406 7/16-20 | |
EAN / GTIN | 4062406209735 | |
Manufacturer number | 133406 7/16-20 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Master Tap INOX machine tap HSS-E-PM, TiAlN, UNF: 7/16-20
on request
In stock
Available in 3-4 working days
29 pieces in stock
29 pieces available in 3-4 working days
US $ 41.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
74 pieces in stock
74 pieces available in 3-4 working days
US $ 43.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
23 pieces in stock
23 pieces available in 3-4 working days
US $ 52.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
57 pieces in stock
57 pieces available in 3-4 working days
US $ 54.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
32 pieces in stock
32 pieces available in 3-4 working days
US $ 33.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
26 pieces in stock
26 pieces available in 3-4 working days
US $ 26.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 | 3 | 3 | 3 | 3 |
Coating | TiAlN | TiAlN | AlTiX | AlTiX | TiN | TiN |
Threads per inch | 20 | 20 | 20 | 20 | 20 | 20 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Cutting direction | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |
Application for type of drilling | up to 3×D for through holes | up to 2.5×D for blind holes | up to 3×D for through holes | up to 2.5×D for blind holes | up to 3×D for through holes | up to 2.5×D for blind holes |
Series | Master Tap | Master Tap | Master Tap | Master Tap | Pro Tap | Pro Tap |