GARANT Master Tap INOX machine tap HSS-E-PM 5/16-24

Article no.: 133406 5/16-24
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Select article variation and quantity

UNF Unit price incl. VAT
  • Thread type: UNF
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 371
  • Tolerance class: 2BX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Tap
Thread size 5/16-24 UNF
Coating TiAlN
Thread type UNF
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 371
Tolerance class 2BX
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.058 mm
Threads per inch 24
Thread ⌀ 7.94 mm
Overall length L 90 mm
Shank ⌀ Ds 8 mm
Shank square □ 6.2 mm
Tapping hole ⌀ 6.9 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring blue
Number of cutting edges Z 3
Thread depth 23.82 mm
Type of product Tap

Identification numbers & Classifications

Article number 133406 5/16-24
EAN / GTIN 4062406209711
Manufacturer number 133406 5/16-24

Application Table

Aluminium (short chipping)
N
28
Steel < 750 N/mm²
P
23
Steel < 900 N/mm²
P
23
Steel < 1100 N/mm²
P
12
INOX < 900 N/mm²
M
11
INOX > 900 N/mm²
M
9
Oil
 
wet maximum
 

Description

Version:

High-performance tap, specially developed for good process reliability
in stainless and acid-resistant steels
and duplex materials.
  • HSS-E-PM tool material for maximum wear resistance
  • The latest generation of TiAlN multi-layer coating
  • Parameterised flute geometry for optimum chip formation and torsional rigidity.

Application:

For UNF uniform fine threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Tap INOX machine tap HSS-E-PM 5/16-24

GARANT Master Tap INOX machine tap HSS-E-PM 5/16-24

on request
In stock
1 pieces in stock
US $ 27.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
US $ 38.70
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 16.98
plus VAT at the current rate Prices plus delivery costs
Threads per inch 24 24 24
Overall length L 90 90 90
Thread ⌀ 7.94 7.94 7.94
Thread size 5/16-24 UNF 5/16-24 UNF 5/16-24 UNF
Standard DIN 371 DIN 376 DIN 376
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9
Series Master Tap Master Tap Pro Tap

From the same series "Master Tap" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart