{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Tap | |
Thread size | 1/2-20 UNF | |
Coating | TiAlN | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 374 | |
Tolerance class | 2BX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.95 mm | |
Threads per inch | 20 | |
Thread ⌀ | 12.7 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 9 mm | |
Shank square □ | 7 mm | |
Tapping hole ⌀ | 11.5 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | blue | |
Number of cutting edges Z | 4 | |
Thread depth | 38.1 mm | |
Type of product | Tap |
Article number | 133406 1/2-20 | |
EAN / GTIN | 4062406209742 | |
Manufacturer number | 133406 1/2-20 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Master Tap INOX machine tap HSS-E-PM 1/2-20
on request
In stock
17 pieces in stock
US $ 55.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
US $ 50.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
US $ 33.88
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 4 | 3 | 3 |
Thread size | 1/2-20 UNF | 1/2-20 UNF | 1/2-20 UNF |
Shank square □ | 7 | 7 | 7 |
Tool material | HSS E PM | HSS E PM | HSS E |
Tolerance class | 2BX | 2BX | 2B |
Thread depth | 38.1 | 38.1 | 38.1 |
Series | Master Tap | Master Tap | Pro Tap |