{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverTap | |
Thread size | 5/8-18 UNF | |
Coating | uncoated | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Tolerance class | 2B | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.411 mm | |
Threads per inch | 18 | |
Thread ⌀ | 15.88 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 12 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ | 14.5 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 47.64 mm | |
Type of product | Taps |
Article number | 133404 5/8-18 | |
EAN / GTIN | 4067263161974 | |
Manufacturer number | 133404 5/8-18 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() HOLEX Clever Tap machine tap 5/8-18
on request
In stock
82 pieces in stock
US $ 36.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
US $ 58.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 6-8 weeks
0 pieces in stock
US $ 258.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 4-6 weeks
0 pieces in stock
US $ 231.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 4-6 weeks
0 pieces in stock
US $ 249.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 6-8 weeks
0 pieces in stock
US $ 239.59
plus VAT at the current rate
Prices plus delivery costs
|
|
Taper lead form | B | B | B | B | B | B |
Number of cutting edges Z | 3 | 3 | 3 | 3 | 3 | 3 |
Overall length L | 100 | 100 | 110 | 110 | 110 | 110 |
Thread ⌀ | 15.88 | 15.88 | 15.88 | 15.88 | 15.88 | 15.88 |
Thread type | UNF | UNF | UNF-LH | UNF | UNF-LH | UNF |
Tool material | HSS E | HSS E | HSS E | HSS E | HSS E | HSS E |
Type of product | Taps | Tap | Tap | Tap | Tap | Tap |