{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverTap | |
Thread size | 3/8-24 UNF | |
Coating | uncoated | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Tolerance class | 2B | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.058 mm | |
Threads per inch | 24 | |
Thread ⌀ | 9.53 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 9 mm | |
Shank square □ | 7 mm | |
Tapping hole ⌀ | 8.5 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 28.59 mm | |
Type of product | Taps |
Article number | 133404 3/8-24 | |
EAN / GTIN | 4067263161936 | |
Manufacturer number | 133404 3/8-24 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() HOLEX Clever Tap machine tap 3/8-24
on request
In stock
31 pieces in stock
US $ 17.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
50 pieces in stock
US $ 29.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 4-6 weeks
0 pieces in stock
US $ 174.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 4-6 weeks
0 pieces in stock
US $ 162.10
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without | without |
Flank angle | 60 | 60 | 60 | 60 |
Overall length L | 100 | 100 | 100 | 100 |
Through-coolant | no | no | no | no |
Tapping hole ⌀ | 8.5 | 8.5 | 8.5 | 8.5 |
Standard | DIN 374 | DIN 374 | DIN 371 | DIN 371 |
Shank square □ | 7 | 5.5 | 8 | 8 |