HOLEX Clever Tap machine tap 1/4-28

Article no.: 133404 1/4-28
plus VAT at the current rate Prices plus delivery costs
on request
In stock
103 pieces in stock

Select article variation and quantity

UNF Unit price incl. VAT
  • Thread type: UNF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Tolerance class: 2B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CleverTap
Thread size 1/4-28 UNF
Coating uncoated
Thread type UNF
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Tolerance class 2B
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.907 mm
Threads per inch 28
Thread ⌀ 6.35 mm
Overall length L 80 mm
Shank ⌀ Ds 7 mm
Shank square □ 5.5 mm
Tapping hole ⌀ 5.5 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 19.05 mm
Type of product Taps

Identification numbers & Classifications

Article number 133404 1/4-28
EAN / GTIN 4067263161912
Manufacturer number 133404 1/4-28

Application Table

Aluminium
N
13
Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
12
Steel < 750 N/mm²
P
12
Steel < 900 N/mm²
P
6
Oil
 
wet maximum
 

Description

Version:

With spiral point.
HOLEX Clever Tap:
Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-coloured tempered thread profile.

Application:

For UNF uniform fine threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Clever Tap machine tap  1/4-28

HOLEX Clever Tap machine tap 1/4-28

on request
In stock
103 pieces in stock
US $ 10.92
plus VAT at the current rate Prices plus delivery costs
on request
In stock
111 pieces in stock
US $ 25.12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
US $ 165.65
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
US $ 152.86
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 3 3 3 3
Threads per inch 28 28 28 28
Thread type UNF UNF UNF-LH UNF
Thread pitch 0.907 0.907 0.907 0.907
Cutting direction right-hand right-hand left-hand right-hand
Application for type of drilling up to 3×D for through holes up to 3×D for through holes up to 3×D for through holes up to 3×D for through holes
Shank ⌀ Ds 7 7 7 7

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart