{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Tap | |
Thread size | 3/8-16 UNC | |
Coating | TiN | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 371 | |
Tolerance class | 2B | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.587 mm | |
Threads per inch | 16 | |
Thread ⌀ | 9.53 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 7 mm | |
Shank square □ | 5.5 mm | |
Tapping hole ⌀ | 8 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Number of cutting edges Z | 3 | |
Thread depth | 28.59 mm | |
Type of product | Tap |
Article number | 133375 3/8-16 | |
EAN / GTIN | 4062406374266 | |
Manufacturer number | 133375 3/8-16 |
This article |
Recommendations |
||
---|---|---|---|
HOLEX Pro Tap machine tap HSS-E 3/8-16
on request
In stock
71 pieces in stock
US $ 18.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
36 pieces in stock
US $ 31.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
85 pieces in stock
US $ 35.04
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining |
Coating | TiN | TiAlN | AlTiX |
Threads per inch | 16 | 16 | 16 |
Thread pitch | 1.587 | 1.587 | 1.587 |
Standard | DIN 371 | DIN 371 | DIN 371 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Type of product | Tap | Tap | Tap |