HOLEX Pro Tap machine tap HSS-E 1/4-20

Article no.: 133375 1/4-20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
90 pieces in stock

Select article variation and quantity

UNC Unit price incl. VAT
  • Thread type: UNC
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Tolerance class: 2B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Tap
Thread size 1/4-20 UNC
Coating TiN
Thread type UNC
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Tolerance class 2B
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.27 mm
Threads per inch 20
Thread ⌀ 6.35 mm
Overall length L 80 mm
Shank ⌀ Ds 7 mm
Shank square □ 5.5 mm
Tapping hole ⌀ 5.1 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring green
Number of cutting edges Z 3
Thread depth 19.05 mm
Type of product Tap

Identification numbers & Classifications

Article number 133375 1/4-20
EAN / GTIN 4062406374242
Manufacturer number 133375 1/4-20

Application Table

Alu plastics
N
24
Aluminium (short chipping)
N
25
Alu > 10% Si
N
10
Steel < 500 N/mm²
P
24
Steel < 750 N/mm²
P
20
Steel < 900 N/mm²
P
15
Steel < 1100 N/mm²
P
8
INOX < 900 N/mm²
M
8
CuZn
N
15
Uni
 
Oil
 
wet maximum
 

Description

Version:

HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating.

Application:

For UNC uniform coarse threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Tap machine tap HSS-E 1/4-20

HOLEX Pro Tap machine tap HSS-E 1/4-20

on request
In stock
90 pieces in stock
US $ 12.43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock
US $ 25.46
plus VAT at the current rate Prices plus delivery costs
on request
In stock
80 pieces in stock
US $ 27.80
plus VAT at the current rate Prices plus delivery costs
Type of threading tool Machine tap for dynamic machining Machine tap for dynamic machining Machine tap for dynamic machining
Overall length L 80 80 80
Thread ⌀ 6.35 6.35 6.35
Thread type UNC UNC UNC
Tapping hole ⌀ 5.1 5.1 5.1
Application for type of drilling up to 3×D for through holes up to 3×D for through holes up to 3×D for through holes
Series Pro Tap Master Tap Master Tap

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart