GARANT Master Tap machine tap HSS-E-PM 7/8-9

Article no.: 133360 7/8-9
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

UNC Unit price incl. VAT
  • Thread type: UNC
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 376
  • Tolerance class: 2BX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Tap
Thread size 7/8-9 UNC
Coating AlTiX
Thread type UNC
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 376
Tolerance class 2BX
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 2.822 mm
Threads per inch 9
Thread ⌀ 22.23 mm
Overall length L 140 mm
Shank ⌀ Ds 18 mm
Shank square □ 14.5 mm
Tapping hole ⌀ 19.5 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring green
Number of cutting edges Z 3
Thread depth 66.69 mm
Type of product Tap

Identification numbers & Classifications

Article number 133360 7/8-9
EAN / GTIN 4045197901743
Manufacturer number 133360 7/8-9

Application Table

Alu plastics
N
30
Aluminium (short chipping)
N
35
Alu > 10% Si
N
20
Steel < 500 N/mm²
P
30
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
8
INOX < 900 N/mm²
M
10
INOX > 900 N/mm²
M
8
GG(G)
K
20
CuZn
N
20
Uni
 
Oil
 
wet maximum
 

Description

Version:

GARANT Master Tap universal taps, designed for use in a wide spectrum of materials with high process reliability.
  • HSS-E-PM tool material for maximum wear resistance.
  • Reduced coefficient of friction due to the new high-performance coating.
  • Special geometry for optimum swarf evacuation.

Application:

For UNC uniform coarse threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Tap machine tap HSS-E-PM 7/8-9

GARANT Master Tap machine tap HSS-E-PM 7/8-9

on request
In stock
10 pieces in stock
US $ 131.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock
US $ 131.38
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 78.88
plus VAT at the current rate Prices plus delivery costs
Number of clamping slots 3 3 3
Flank angle 60 60 60
Thread ⌀ 22.23 22.23 22.23
Through-coolant no no no
Tapping hole ⌀ 19.5 19.5 19.5
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9
Tolerance class 2BX 2BX 2B

From the same series "Master Tap" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart