{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Tap | |
Thread size | 5/8-11 UNC | |
Coating | AlTiX | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 376 | |
Tolerance class | 2BX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 2.309 mm | |
Threads per inch | 11 | |
Thread ⌀ | 15.88 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 12 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ | 13.5 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Number of cutting edges Z | 3 | |
Thread depth | 47.64 mm | |
Type of product | Tap |
Article number | 133360 5/8-11 | |
EAN / GTIN | 4045197901729 | |
Manufacturer number | 133360 5/8-11 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Master Tap machine tap HSS-E-PM 5/8-11
on request
In stock
46 pieces in stock
US $ 70.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
US $ 70.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
US $ 37.13
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of clamping slots | 3 | 3 | 3 |
Colour ring | green | blue | green |
Thread type | UNC | UNC | UNC |
Tapping hole ⌀ | 13.5 | 13.5 | 13.5 |
Standard | DIN 376 | DIN 376 | DIN 376 |
Tool material | HSS E PM | HSS E PM | HSS E |
Tolerance class | 2BX | 2BX | 2B |