GARANT Master Tap machine tap HSS-E-PM 3/8-16

Article no.: 133360 3/8-16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
85 pieces in stock

Select article variation and quantity

UNC Unit price incl. VAT
  • Thread type: UNC
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 371
  • Tolerance class: 2BX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Tap
Thread size 3/8-16 UNC
Coating AlTiX
Thread type UNC
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 371
Tolerance class 2BX
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.587 mm
Threads per inch 16
Thread ⌀ 9.53 mm
Overall length L 100 mm
Shank ⌀ Ds 10 mm
Shank square □ 8 mm
Tapping hole ⌀ 8 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring green
Number of cutting edges Z 3
Thread depth 28.59 mm
Type of product Tap

Identification numbers & Classifications

Article number 133360 3/8-16
EAN / GTIN 4045197901705
Manufacturer number 133360 3/8-16

Application Table

Alu plastics
N
30
Aluminium (short chipping)
N
35
Alu > 10% Si
N
20
Steel < 500 N/mm²
P
30
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
8
INOX < 900 N/mm²
M
10
INOX > 900 N/mm²
M
8
GG(G)
K
20
CuZn
N
20
Uni
 
Oil
 
wet maximum
 

Description

Version:

GARANT Master Tap universal taps, designed for use in a wide spectrum of materials with high process reliability.
  • HSS-E-PM tool material for maximum wear resistance.
  • Reduced coefficient of friction due to the new high-performance coating.
  • Special geometry for optimum swarf evacuation.

Application:

For UNC uniform coarse threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Tap machine tap HSS-E-PM 3/8-16

GARANT Master Tap machine tap HSS-E-PM 3/8-16

on request
In stock
85 pieces in stock
US $ 35.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36 pieces in stock
US $ 31.24
plus VAT at the current rate Prices plus delivery costs
on request
In stock
71 pieces in stock
US $ 18.27
plus VAT at the current rate Prices plus delivery costs
Type of threading tool Machine tap for dynamic machining Machine tap for dynamic machining Machine tap for dynamic machining
Coating AlTiX TiAlN TiN
Threads per inch 16 16 16
Thread pitch 1.587 1.587 1.587
Standard DIN 371 DIN 371 DIN 371
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9
Type of product Tap Tap Tap

From the same series "Master Tap" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart