{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Tap | |
Thread size | 1/2-13 UNC | |
Coating | AlTiX | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 376 | |
Tolerance class | 2BX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.954 mm | |
Threads per inch | 13 | |
Thread ⌀ | 12.7 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 9 mm | |
Shank square □ | 7 mm | |
Tapping hole ⌀ | 10.8 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Number of cutting edges Z | 3 | |
Thread depth | 38.1 mm | |
Type of product | Tap |
Article number | 133360 1/2-13 | |
EAN / GTIN | 4045197901712 | |
Manufacturer number | 133360 1/2-13 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Master Tap machine tap HSS-E-PM 1/2-13
on request
In stock
74 pieces in stock
US $ 43.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
US $ 50.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
US $ 31.33
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 | 3 |
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining |
Colour ring | green | blue | green |
Flank angle | 60 | 60 | 60 |
Overall length L | 110 | 110 | 110 |
Thread type | UNC | UNC | UNC |
Series | Master Tap | Master Tap | Pro Tap |