{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Tap | |
Thread size | 7/8-9 UNC | |
Coating | TiAlN | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 376 | |
Tolerance class | 2BX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 2.822 mm | |
Threads per inch | 9 | |
Thread ⌀ | 22.23 mm | |
Overall length L | 140 mm | |
Shank ⌀ Ds | 18 mm | |
Shank square □ | 14.5 mm | |
Tapping hole ⌀ | 19.5 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | blue | |
Number of cutting edges Z | 3 | |
Thread depth | 66.69 mm | |
Type of product | Tap |
Article number | 133356 7/8-9 | |
EAN / GTIN | 4062406209629 | |
Manufacturer number | 133356 7/8-9 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Master Tap INOX machine tap HSS-E-PM 7/8-9
on request
In stock
22 pieces in stock
US $ 131.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
US $ 131.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
US $ 78.88
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of clamping slots | 3 | 3 | 3 |
Flank angle | 60 | 60 | 60 |
Thread ⌀ | 22.23 | 22.23 | 22.23 |
Through-coolant | no | no | no |
Tapping hole ⌀ | 19.5 | 19.5 | 19.5 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Tolerance class | 2BX | 2BX | 2B |