{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Tap | |
Thread size | 5/16-18 UNC | |
Coating | TiAlN | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 371 | |
Tolerance class | 2BX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.411 mm | |
Threads per inch | 18 | |
Thread ⌀ | 7.94 mm | |
Overall length L | 90 mm | |
Shank ⌀ Ds | 8 mm | |
Shank square □ | 6.2 mm | |
Tapping hole ⌀ | 6.6 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | blue | |
Number of cutting edges Z | 3 | |
Thread depth | 23.82 mm | |
Type of product | Tap |
Article number | 133356 5/16-18 | |
EAN / GTIN | 4062406209568 | |
Manufacturer number | 133356 5/16-18 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Master Tap INOX machine tap HSS-E-PM 5/16-18
on request
In stock
16 pieces in stock
US $ 27.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
40 pieces in stock
US $ 31.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
45 pieces in stock
US $ 15.91
plus VAT at the current rate
Prices plus delivery costs
|
|
Taper lead form | B | B | B |
Number of cutting edges Z | 3 | 3 | 3 |
Overall length L | 90 | 90 | 90 |
Thread size | 5/16-18 UNC | 5/16-18 UNC | 5/16-18 UNC |
Through-coolant | no | no | no |
Tapping hole ⌀ | 6.6 | 6.6 | 6.6 |
Type of product | Tap | Tap | Tap |