GARANT Master Tap INOX machine tap HSS-E-PM 3/4-10

Article no.: 133356 3/4-10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

UNC Unit price incl. VAT
  • Thread type: UNC
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 376
  • Tolerance class: 2BX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Tap
Thread size 3/4-10 UNC
Coating TiAlN
Thread type UNC
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 376
Tolerance class 2BX
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 2.54 mm
Threads per inch 10
Thread ⌀ 19.05 mm
Overall length L 125 mm
Shank ⌀ Ds 14 mm
Shank square □ 11 mm
Tapping hole ⌀ 16.5 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring blue
Number of cutting edges Z 3
Thread depth 57.15 mm
Type of product Tap

Identification numbers & Classifications

Article number 133356 3/4-10
EAN / GTIN 4062406209612
Manufacturer number 133356 3/4-10

Application Table

Aluminium (short chipping)
N
28
Steel < 750 N/mm²
P
23
Steel < 900 N/mm²
P
23
Steel < 1100 N/mm²
P
12
INOX < 900 N/mm²
M
11
INOX > 900 N/mm²
M
9
Oil
 
wet maximum
 

Description

Version:

High-performance tap, specially developed for good process reliability
in stainless and acid-resistant steels
and duplex materials.
  • HSS-E-PM tool material for maximum wear resistance
  • The latest generation of TiAlN multi-layer coating
  • Parameterised flute geometry for optimum chip formation and torsional rigidity

Application:

For UNC uniform coarse threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Tap INOX machine tap HSS-E-PM 3/4-10

GARANT Master Tap INOX machine tap HSS-E-PM 3/4-10

on request
In stock
4 pieces in stock
US $ 111.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock
US $ 111.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock
US $ 70.06
plus VAT at the current rate Prices plus delivery costs
Number of clamping slots 3 3 3
Type of threading tool Machine tap for dynamic machining Machine tap for dynamic machining Machine tap for dynamic machining
Colour ring blue green green
Through-coolant no no no
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9
Shank square □ 11 11 11
Tool material HSS E PM HSS E PM HSS E

From the same series "Master Tap" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart