{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverTap | |
Thread size | 5/8-11 UNC | |
Coating | uncoated | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 376 | |
Tolerance class | 2B | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 2.309 mm | |
Threads per inch | 11 | |
Thread ⌀ | 15.88 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 12 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ | 13.5 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 47.64 mm | |
Type of product | Taps |
Article number | 133353 5/8-11 | |
EAN / GTIN | 4067263161899 | |
Manufacturer number | 133353 5/8-11 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX Clever Tap machine tap, uncoated, UNC: 5/8-11
on request
In stock
69 pieces in stock
US $ 30.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
45 pieces in stock
US $ 35.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 6-8 weeks
0 pieces in stock
US $ 258.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 4-6 weeks
0 pieces in stock
US $ 231.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 4-6 weeks
0 pieces in stock
US $ 249.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 6-8 weeks
0 pieces in stock
US $ 239.59
plus VAT at the current rate
Prices plus delivery costs
|
|
Taper lead form | B | B | B | B | B | B |
Colour ring | without | without | without | without | without | without |
Thread size | 5/8-11 UNC | 5/8-11 UNC | 5/8-11 UNC LH | 5/8-11 UNC | 5/8-11 UNC LH | 5/8-11 UNC |
Tapping hole ⌀ | 13.5 mm | 13.5 mm | 13.53 mm | 13.53 mm | 13.53 mm | 13.53 mm |
Standard | DIN 376 | DIN 376 | DIN 376 | DIN 376 | DIN 376 | DIN 376 |
Cutting direction | right-hand | right-hand | left-hand | right-hand | left-hand | right-hand |
Application for type of drilling | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes |