HOLEX Clever Tap machine tap 5/16-18

Article no.: 133353 5/16-18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
118 pieces in stock

Select article variation and quantity

UNC Unit price incl. VAT
  • Thread type: UNC
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Tolerance class: 2B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CleverTap
Thread size 5/16-18 UNC
Coating uncoated
Thread type UNC
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Tolerance class 2B
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.411 mm
Threads per inch 18
Thread ⌀ 7.94 mm
Overall length L 90 mm
Shank ⌀ Ds 8 mm
Shank square □ 6.2 mm
Tapping hole ⌀ 6.6 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 23.82 mm
Type of product Taps

Identification numbers & Classifications

Article number 133353 5/16-18
EAN / GTIN 4067263161851
Manufacturer number 133353 5/16-18

Application Table

Aluminium
N
13
Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
12
Steel < 750 N/mm²
P
12
Steel < 900 N/mm²
P
6
Oil
 
wet maximum
 

Description

Version:

With spiral point.
HOLEX Clever Tap:
Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-coloured tempered thread profile.

Application:

For UNC uniform coarse threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Clever Tap machine tap  5/16-18

HOLEX Clever Tap machine tap 5/16-18

on request
In stock
118 pieces in stock
US $ 14.01
plus VAT at the current rate Prices plus delivery costs
on request
In stock
60 pieces in stock
US $ 20.66
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
US $ 169.92
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
US $ 152.86
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
US $ 165.65
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
US $ 157.84
plus VAT at the current rate Prices plus delivery costs
Type of threading tool Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining
Colour ring without without without without without without
Overall length L 90 90 90 90 90 90
Tapping hole ⌀ 6.6 6.6 6.55 6.55 6.55 6.55
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9
Shank square □ 6.2 6.2 6.2 6.2 6.2 6.2
Thread depth 23.82 23.79 23.82 23.82 23.82 23.82

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart