{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverTap | |
Thread size | 3/4-10 UNC | |
Coating | uncoated | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 376 | |
Tolerance class | 2B | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 2.54 mm | |
Threads per inch | 10 | |
Thread ⌀ | 19.05 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 14 mm | |
Shank square □ | 11 mm | |
Tapping hole ⌀ | 16.5 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 57.15 mm | |
Type of product | Taps |
Article number | 133353 3/4-10 | |
EAN / GTIN | 4067263161905 | |
Manufacturer number | 133353 3/4-10 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() HOLEX Clever Tap machine tap 3/4-10
on request
In stock
64 pieces in stock
US $ 47.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
US $ 58.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 4-6 weeks
0 pieces in stock
US $ 262.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 4-6 weeks
0 pieces in stock
US $ 288.65
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without | without |
Thread ⌀ | 19.05 | 19.05 | 19.05 | 19.05 |
Thread size | 3/4-10 UNC | 3/4-10 UNC | 3/4-10 UNC | 3/4-10 UNC LH |
Thread pitch | 2.54 | 2.54 | 2.54 | 2.54 |
Tapping hole ⌀ | 16.5 | 16.5 | 16.46 | 16.46 |
Shank square □ | 11 | 11 | 11 | 11 |
Thread depth | 57.15 | 57.15 | 57.15 | 57.15 |