{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverTap | |
Thread size | 1/4-20 UNC | |
Coating | uncoated | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 371 | |
Tolerance class | 2B | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.27 mm | |
Threads per inch | 20 | |
Thread ⌀ | 6.35 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 7 mm | |
Shank square □ | 5.5 mm | |
Tapping hole ⌀ | 5.1 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 19.05 mm | |
Type of product | Taps |
Article number | 133353 1/4-20 | |
EAN / GTIN | 4067263161844 | |
Manufacturer number | 133353 1/4-20 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() HOLEX Clever Tap machine tap 1/4-20
on request
In stock
108 pieces in stock
US $ 11.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
78 pieces in stock
US $ 18.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 6-8 weeks
0 pieces in stock
US $ 169.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 4-6 weeks
0 pieces in stock
US $ 165.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 4-6 weeks
0 pieces in stock
US $ 152.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 6-8 weeks
0 pieces in stock
US $ 157.84
plus VAT at the current rate
Prices plus delivery costs
|
|
Taper lead form | B | B | B | B | B | B |
Coating | uncoated | uncoated | TiN | uncoated | uncoated | TiN |
Flank angle | 60 | 60 | 60 | 60 | 60 | 60 |
Thread pitch | 1.27 | 1.27 | 1.27 | 1.27 | 1.27 | 1.27 |
Tool material | HSS E | HSS E | HSS E | HSS E | HSS E | HSS E |
Thread depth | 19.05 | 19.05 | 19.05 | 19.05 | 19.05 | 19.05 |
Type of product | Taps | Tap | Tap | Tap | Tap | Tap |