GARANT Master Tap machine tap extra long HSS-E-PM G1/8

Article no.: 133333 G1/8
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
23 pieces in stock

Select article variation and quantity

G Unit price incl. VAT
  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS E PM
  • Standard: Manufacturer’s standard
  • Taper lead form: B

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Tap
    Thread size G1/8
    Coating AlTiX
    Thread type G
    Flank angle 55 degrees
    Tool material HSS E PM
    Standard Manufacturer’s standard
    Taper lead form B
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 3×D for through holes
    Cutting direction right-hand
    Thread pitch 0.907 mm
    Threads per inch 28
    Thread ⌀ 9.73 mm
    Overall length L 180 mm
    Shank ⌀ Ds 7 mm
    Shank square □ 5.5 mm
    Tapping hole ⌀ 8.8 mm
    Type of threading tool Machine tap for dynamic machining
    Number of clamping slots 3
    Colour ring green
    Number of cutting edges Z 3
    Thread depth 29.19 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 133333 G1/8
    EAN / GTIN 4062406208608
    Manufacturer number 133333 G1/8

    Application Table

    Alu plastics
    N
    24
    Aluminium (short chipping)
    N
    28
    Alu > 10% Si
    N
    16
    Steel < 500 N/mm²
    P
    24
    Steel < 750 N/mm²
    P
    24
    Steel < 900 N/mm²
    P
    20
    Steel < 1100 N/mm²
    P
    10
    Steel < 1400 N/mm²
    P
    6
    INOX < 900 N/mm²
    M
    8
    INOX > 900 N/mm²
    M
    6
    GG(G)
    K
    16
    CuZn
    N
    20
    Uni
     
    Oil
     
    wet maximum
     

    Description

    Version:

    GARANT Master Tap Universal taps, designed for use in a wide spectrum of materials with high process reliability.
    • HSS-E-PM tool material for maximum wear resistance.
    • Reduced coefficient of friction due to the new high-performance coating.
    • Special geometry for optimum swarf evacuation.

    With extra-long shank

    Advantage:

    Designed for tapping threads where access is difficult.

    Application:

    For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).

    Downloads & documents

    From the same series "Master Tap" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart