{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Tap | |
Thread size | G1/8 | |
Coating | TiAlN | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS E PM | |
Standard | DIN 5156 | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.907 mm | |
Threads per inch | 28 | |
Thread ⌀ | 9.73 mm | |
Overall length L | 90 mm | |
Shank ⌀ Ds | 7 mm | |
Shank square □ | 5.5 mm | |
Tapping hole ⌀ | 8.8 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | blue | |
Number of cutting edges Z | 3 | |
Thread depth | 29.19 mm | |
Type of product | Tap |
Article number | 133327 G1/8 | |
EAN / GTIN | 4062406081119 | |
Manufacturer number | 133327 G1/8 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
GARANT Master Tap INOX machine tap HSS-E-PM, TiAlN, G: G1/8
on request
In stock
572 pieces in stock
US $ 97.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
332 pieces in stock
US $ 44.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
301 pieces in stock
US $ 47.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
181 pieces in stock
US $ 88.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
131 pieces in stock
US $ 34.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
US $ 81.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
177 pieces in stock
US $ 88.73
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | blue | without | blue | green | green | red | yellow |
Flank angle | 55 degrees | 55 degrees | 55 degrees | 55 degrees | 55 degrees | 55 degrees | 55 degrees |
Overall length L | 90 mm | 90 mm | 90 mm | 90 mm | 90 mm | 90 mm | 90 mm |
Thread ⌀ | 9.73 mm | 9.73 mm | 9.73 mm | 9.73 mm | 9.73 mm | 9.73 mm | 9.73 mm |
Thread pitch | 0.907 mm | 0.907 mm | 0.907 mm | 0.907 mm | 0.907 mm | 0.907 mm | 0.907 mm |
Thread depth | 29.19 mm | 29.19 mm | 29.19 mm | 29.19 mm | 29.19 mm | 29.19 mm | 29.19 mm |
Type of product | Tap | Tap | Tap | Tap | Tap | Tap | Taps |