{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | G5/8 | |
Coating | vaporised | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS E | |
Standard | DIN 5156 | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.814 mm | |
Threads per inch | 14 | |
Thread ⌀ | 22.91 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 18 mm | |
Shank square □ | 14.5 mm | |
Tapping hole ⌀ | 21 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | blue | |
Number of cutting edges Z | 3 | |
Thread depth | 68.73 mm | |
Type of product | Tap |
Article number | 133325 G5/8 | |
EAN / GTIN | 4045197301581 | |
Manufacturer number | 133325 G5/8 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Machine tap HSS-E G5/8
on request
In stock
20 pieces in stock
US $ 149.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
US $ 255.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
US $ 279.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
US $ 170.70
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of clamping slots | 3 | 4 | 4 | 4 |
Colour ring | blue | green | blue | green |
Thread type | G | G | G | G |
Thread pitch | 1.814 | 1.814 | 1.814 | 1.814 |
Through-coolant | no | no | no | no |
Tapping hole ⌀ | 21 | 21 | 21 | 21 |
Type of product | Tap | Tap | Tap | Tap |