{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | G1/2 | |
Coating | vaporised | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS E | |
Standard | DIN 5156 | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.814 mm | |
Threads per inch | 14 | |
Thread ⌀ | 20.96 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 16 mm | |
Shank square □ | 12 mm | |
Tapping hole ⌀ | 19 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | blue | |
Number of cutting edges Z | 3 | |
Thread depth | 62.88 mm | |
Type of product | Tap |
Article number | 133325 G1/2 | |
EAN / GTIN | 4045197301567 | |
Manufacturer number | 133325 G1/2 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Machine tap HSS-E G1/2
on request
In stock
159 pieces in stock
US $ 111.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
44 pieces in stock
US $ 208.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
498 pieces in stock
US $ 228.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
US $ 120.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
67 pieces in stock
US $ 189.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
91 pieces in stock
US $ 208.86
plus VAT at the current rate
Prices plus delivery costs
|
|
Taper lead form | B | B | B | B | B | B |
Coating | vaporised | AlTiX | TiAlN | TiN | TiCN | DLC |
Overall length L | 125 | 125 | 125 | 125 | 125 | 125 |
Thread ⌀ | 20.96 | 20.96 | 20.96 | 20.96 | 20.96 | 20.96 |
Thread size | G1/2 | G1/2 | G1/2 | G1/2 | G1/2 | G1/2 |
Standard | DIN 5156 | DIN 5156 | DIN 5156 | DIN 5156 | DIN 5156 | DIN 5156 |
Shank square □ | 12 | 12 | 12 | 12 | 12 | 12 |