{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Tap | |
Thread size | G3/4 | |
Coating | TiCN | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS E PM | |
Standard | DIN 5156 | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.814 mm | |
Threads per inch | 14 | |
Thread ⌀ | 26.44 mm | |
Overall length L | 140 mm | |
Shank ⌀ Ds | 20 mm | |
Shank square □ | 16 mm | |
Tapping hole ⌀ | 24.5 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | red | |
Number of cutting edges Z | 4 | |
Thread depth | 79.32 mm | |
Type of product | Tap |
Article number | 133312 G3/4 | |
EAN / GTIN | 4062406236748 | |
Manufacturer number | 133312 G3/4 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() GARANT Master Tap SteelHT machine tap HSS-E-PM Form B G3/4
on request
In stock
17 pieces in stock
US $ 311.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
53 pieces in stock
US $ 186.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
US $ 338.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
255 pieces in stock
US $ 372.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
US $ 245.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
56 pieces in stock
US $ 338.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 4 | 4 | 2 | 5 | 2 | 4 |
Number of clamping slots | 4 | 4 | 2 | 5 | 2 | 4 |
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining |
Coating | TiCN | vaporised | AlTiX | TiAlN | TiN | DLC |
Tapping hole ⌀ | 24.5 | 24.5 | 24.5 | 24.5 | 24.5 | 24.5 |
Thread depth | 79.32 | 79.32 | 79.32 | 79.32 | 79.32 | 79.32 |
Application for type of drilling | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes |