{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Tap | |
Thread size | G1/4 | |
Coating | TiCN | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS E PM | |
Standard | DIN 5156 | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.337 mm | |
Threads per inch | 19 | |
Thread ⌀ | 13.16 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 11 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ | 11.8 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | red | |
Number of cutting edges Z | 3 | |
Thread depth | 39.48 mm | |
Type of product | Tap |
Article number | 133312 G1/4 | |
EAN / GTIN | 4062406236700 | |
Manufacturer number | 133312 G1/4 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() GARANT Master Tap SteelHT machine tap HSS-E-PM Form B G1/4
on request
In stock
18 pieces in stock
US $ 111.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
229 pieces in stock
US $ 63.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
103 pieces in stock
US $ 118.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
609 pieces in stock
US $ 130.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
93 pieces in stock
US $ 59.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
105 pieces in stock
US $ 118.48
plus VAT at the current rate
Prices plus delivery costs
|
|
Taper lead form | B | B | B | B | B | B |
Number of cutting edges Z | 3 | 3 | 3 | 4 | 3 | 3 |
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining |
Colour ring | red | blue | green | blue | green | yellow |
Flank angle | 55 | 55 | 55 | 55 | 55 | 55 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Cutting direction | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |