GARANT Master Tap Alu machine tap G1/2

Article no.: 133260 G1/2
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
91 pieces in stock

Select article variation and quantity

G Unit price incl. VAT
  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS E PM
  • Standard: DIN 5156
  • Tolerance class: ISO 228

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Tap
Thread size G1/2
Coating DLC
Thread type G
Flank angle 55 degrees
Tool material HSS E PM
Standard DIN 5156
Tolerance class ISO 228
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.814 mm
Threads per inch 14
Thread ⌀ 20.96 mm
Overall length L 125 mm
Shank ⌀ Ds 16 mm
Shank square □ 12 mm
Tapping hole ⌀ 19 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring yellow
Number of cutting edges Z 3
Thread depth 62.88 mm
Type of product Taps

Identification numbers & Classifications

Article number 133260 G1/2
EAN / GTIN 4067263830207
Manufacturer number 133260 G1/2

Application Table

Aluminium
N
35
Aluminium (short chipping)
N
32
Alu > 10% Si
N
20
PMMA acrylic
N
20
PA 66
N
18
PEEK
N
18
Cu
N
18
CuZn
N
25
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

High-performance tap, specially developed for aluminium and non-ferrous alloys.
  • HSS-E-PM tool material for high cutting edge stability
  • Ultra-smooth DLC coating for wear resistance and preventing galling

Application:

For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Tap Alu machine tap  G1/2

GARANT Master Tap Alu machine tap G1/2

on request
In stock
91 pieces in stock
US $ 208.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
159 pieces in stock
US $ 111.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
44 pieces in stock
US $ 208.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
498 pieces in stock
US $ 228.64
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock
US $ 120.67
plus VAT at the current rate Prices plus delivery costs
on request
In stock
67 pieces in stock
US $ 189.74
plus VAT at the current rate Prices plus delivery costs
Taper lead form B B B B B B
Coating DLC vaporised AlTiX TiAlN TiN TiCN
Overall length L 125 125 125 125 125 125
Thread ⌀ 20.96 20.96 20.96 20.96 20.96 20.96
Thread size G1/2 G1/2 G1/2 G1/2 G1/2 G1/2
Standard DIN 5156 DIN 5156 DIN 5156 DIN 5156 DIN 5156 DIN 5156
Shank square □ 12 12 12 12 12 12

From the same series "Master Tap" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart