{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M6×0.5 | |
Coating | TiN | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.5 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 4.5 mm | |
Shank square □ | 3.4 mm | |
Tapping hole ⌀ | 5.5 mm | |
Thread ⌀ | 6 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Series | Pro Tap | |
Number of cutting edges Z | 3 | |
Thread depth | 18 mm | |
Type of product | Tap |
Article number | 132925 6X0,5 | |
EAN / GTIN | 4062406373962 | |
Manufacturer number | 132925 6X0,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() HOLEX Pro Tap machine tap HSS-E 6H, TiN, MF: 6X0,5
on request
In stock
28 pieces in stock
US $ 21.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
US $ 37.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
54 pieces in stock
US $ 33.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
62 pieces in stock
US $ 60.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
74 pieces in stock
US $ 36.33
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of clamping slots | 3 | 3 | 3 | 3 | 3 |
Thread ⌀ | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Thread type | MF | MF | MF | MF | MF |
Through-coolant | no | no | no | no | no |
Tapping hole ⌀ | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Shank square □ | 3.4 mm | 3.4 mm | 3.4 mm | 3.4 mm | 3.4 mm |